Entry Knob and Deadbolt, 3 Grade, Knob Handle, Keyed One Side Key, Metal, Satin Chrome

  • Mfr # 242T 26D CP K6

  • Zoro # G507448906


product price:  $83.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242T 26D CP K6
Zoro #
G507448906
UPC #
42049148626
Country of Origin
Mexico

Description

Kwikset Entry Knob and Deadbolt, Design Tylo, Security Grade 3, Backset Type Adjustable, Backset Size 238 to 234 in, Door Thickness 138 to 214 in, Cylinder Type Single, Number of Cylinders 1, Keyway Type KW1, SC1, Key Type Keyed One Side, ReKey Technology SmartKey Security, Latch Type Round Corner, Square Corner, Strike Type FullLip Round, Bolt Throw Size 1 in, Door Handing Left, Right, Knob Handle, Screw Mounting, Metal, Satin Chrome, Includes FullLip Round Strike and Deadbolt Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.