SmartKey Tustin Satin Nickel Entry Door Knob KW1 1-3/4 in.

  • Mfr # 97402-732

  • Zoro # G7690764


product price:  $54.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97402-732
Zoro #
G7690764
UPC #
883351469845
Country of Origin
Taiwan, Province of China

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Finish
Satin Nickel

Description

Step up to designer styles and superior security with Kwikset Signature Series products. Tustin’s fashionable wave silhouette design is the perfect complement to homes with inspired style. Both knobs/levers can be locked or unlocked by a key on the outside, or turn piece on the inside. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. *


  • • Designer style and superior security with this Kwikset Signature Series product
  • • For use on exterior doors where keyed entry and security is needed
  • • Tustin collection
  • • Fully reversible lever, can be installed on both right handed and left handed doors; Easy installation
  • • Meets 3 hour fire rating for all UL lever functions
  • • Both levers locked or unlocked by key outside or turnbutton inside

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.