This item is Discontinued.

Kwikset Exterior Cylinder Core and Housing 980 A 13443-5

This item is Discontinued.

Kwikset

Exterior Cylinder Core and Housing 980 A (Discontinued)

Mfr # 13443-5
Zoro # G1026302
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13443-5
Zoro #
G1026302
UPC #
-
Country of Origin
China

Details

Item
Exterior Cylinder Core and Housing 980 A

Description

Exterior Cylinder Core and Housing 980 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.