Zoro Homepage

Full Round Adjustable Strike

  • Mfr # 80318-007

  • Zoro # G1026880


product price: $7.55
/ea

Key Features

Finish
Satin Nickel
Length
1.88 in
Width
1.75 in
Color
Satin Nickel
Depth (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80318-007
Zoro #
G1026880
UPC #
-
Country of Origin
China

Dimensions

Length
1.88 in
Width
1.75 in
Depth (In.)
0.5 in

Details

Finish
Satin Nickel
Color
Satin Nickel
Item
Full Round Adjustable Strike

Description

Full Round Adjustable Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.