Zoro Homepage

Full Round Adjustable Strike

  • Mfr # 83929-001

  • Zoro # G1026862


product price: $6.75
/ea

Key Features

Finish
Venetian Bronze and Matte Black
Length
1 in
Width
1 in
Color
Venetian Bronze and Matte Black
Depth (In.)
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83929-001
Zoro #
G1026862
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Width
1 in
Depth (In.)
0.1 in

Details

Finish
Venetian Bronze and Matte Black
Color
Venetian Bronze and Matte Black
Item
Full Round Adjustable Strike

Description

Full Round Adjustable Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.