Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740HFL SQT 514
Zoro #
G715921932
UPC #
-
Country of Origin
Mexico
Description
Designer style and superior security with this Kwikset Signature Series product. For use on exterior doors where keyed entry and security is needed. Featuring SmartKey Security which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds. SmartKey Security re-key technology is compatible with Kwikset KW1 keyway or SC1 keyway options. Comes with 2 keys Latch has 3 interchangeable faceplates round corner square corner and drive-in collar. Meets ADA/ANSI A117.1 requirements ensuring accessibility to all disabled persons. Certified Highest Residential Security Durability and Finish - ANSI/BHMA Grade AAA Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations. Locking mechanism functions with turn piece on the interior of the lock. Fully reversible lever can be installed on both right handed and left handed doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.