Halifax Lever Interior Dummy Handleset Trim, Venetian Bronze

  • Mfr # 968HFLSQT-11P

  • Zoro # G608580543


product price:  $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968HFLSQT-11P
Zoro #
G608580543
UPC #
883351517324
Country of Origin
United States

Description

Halifax Lever with Square Rose Interior Dummy Handleset Trim in Venetian Bronze
Halifax LeverKwikset Signature SeriesKwikset's Halifax Lever beautifully combines sophistication and simplicity. Available with either a round or square rose, this lever provides effortless style while providing alluring aesthetics.Specifications: Door Prep:
  • Cross Bore 2-1/8 or 1 1/2
  • Edge Bore 1
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in
Strikes:
  • 1 1/8 - 2 3/4 Square or round corner
ANSI/BHMA:
  • A156.2 Grade 2
UL:
  • 20 minute UL fire rating available
Door Handing:
  • Reversible for right or left hand doors
ADA:
  • Satisfy section 4.13.9 ADA requirement
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Matte Black - 514

MUST ALSO PURCHASE 802 series outside trim for a complete handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.