
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
720HFLSQT-15
Zoro #
G1027720
UPC #
883351463317
Country of Origin
China
Dimensions
Length
7.3 in
Width
6.2 in
Size
4-7/16" Lever Length; 2-3/8" Projection; 2-5/8" Square Rose
Depth
3.3 in
Details
Series
Signature Series
Finish
Satin Nickel
Item
Halifax Square Passage Door Lock w/6AL
Material
Zinc
Color
Satin Nickel
Description
Item Halifax Square Passage Door Lock w/6AL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.