Halo Wi-Fi Enabled 939 Touchscreen Deadbolt

  • Mfr # 939-WIFI-TSCR-26-SMT-TPR-RCALFD

  • Zoro # G308567479


product price:  $585.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939-WIFI-TSCR-26-SMT-TPR-RCALFD
Zoro #
G308567479
UPC #
-
Country of Origin
United States

Description

939 Halo Wi-Fi Enabled Touchscreen Electronic Deadbolt with Round Corner Adjustable Latch and Round Corner Strike in Bright Chrome
Halo TouchscreenWI-FI Enabled Smart LocksHalo smart locks connect directly to your existing home Wi-Fi network and smartphone to create a simple and secure smart home, without a third-party hub, panel or subscription service.Specifications: Function:
  • Single cylinder deadbolt
Door Prep:
  • 2 1/8 diameter bore hole & 1 diameter latch hole
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 2 automatic adjustment
Faceplates:
  • 1 x 2 1/4 round corner standard
Strikes:
  • Round corner, 4 hole strike, 2 3/4 x 1 1/8
Latch:
  • Round corner adjustable 2 3/8 x 2 3/4
Bolt:
  • 1 throw, steel deadbolt
Door Handing:
  • Reversible
Cylinder:
  • SmartKey Security
Innovative Security:
  • 250 customizable access codes with optional schedules
  • BHMA Grade AAA certified
  • 20 Minute fire rating - UL certified
  • Full 128-bit encryption security
  • Featuring SmartKey Security - protecting against advanced break-in techniques
  • SecureScreen - patented security feature prevents on-screen fingerprint user code identification
  • Touchscreen only
Easy Installation:
  • Installs in minutes with just a screwdriver
  • No hard wiring needed
  • Operates on 4 AA batteries
Finishes:
  • Satin Nickel - 15
  • Venetian Bronze - 11P
  • Polished Chrome - 26
  • Iron Black - 514

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.