Shop KWIKSET
See all product information
Create Account
Hancock Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Bright Brass Fi
- Mfr # 740H-3S
- Zoro # G204862463
product price:Â
$
51.65
/ea
Key Features
Series
Signature Series
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Strike Type
Round Corner Full Lip Strike
Material
Zinc
Door Handing
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740H-3S
- Zoro #
- G204862463
- UPC #
- -
- Country of Origin
- United States
- Series
- Signature Series
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Strike Type
- Round Corner Full Lip Strike
- Material
- Zinc
- Door Handing
- Reversible
- Backset
- Adjustable Backset
- Number of Pins
- 5 Pin
- Keyway Type
- Kwikset SmartKey Keyway
- Lockset Function
- Entry
- Lockset Finish
- Bright Brass
Description
Kwikset 740H-3SV1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.