Hancock Knob Interior Dummy Handleset Trim, Bright Polished Chrome

  • Mfr # 968H-26GC

  • Zoro # G308667988


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968H-26GC
Zoro #
G308667988
UPC #
883351570473
Country of Origin
United States

Description

Hancock Knob Interior Dummy Handleset Trim in Polished Chrome
Hancock KnobFeaturing SmartKeyHancock's elegant, traditional style blends perfectly with most design styles while adhering to the high industry standards.Features:
  • Decorative rose
  • Keyed entry features SmartKey Security technology
  • the lock you can re-key yourself in seconds
  • Kwikset door knobs are available in multiple styles and finishes
  • ANSI/BHMA Grade 2 security
  • Features adjustable latch to fit all standarddoor preparations
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch Face 1 x 2-1/4
Backset:
  • 1-3/8 1-3/4 doors standard
  • 2-1/4 doors optional on 720 and 740 functions only
Cylinder:
  • SmartKey Pin And Tumbler
Faceplates:
  • 1 x 2-1/4. Specify round corner, square corner or drive-in
Strikes:
  • 2-1/4 full lip. Specify round corner or square corner. Other options available
Bolt:
  • 1/2 throw
Door Handing:
  • Reversible for both left and right handed doors
ANSI/BHMA:
  • Grades 2 Certified
ADA:
  • N/A
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 755.
  • Optional UL 1/3 hour fire rating for all functions.
Finishes:
  • Polished Brass
  • Antique Brass
  • Satin Nickel
  • Antique Nickel
  • Venetian Bronze
  • Matte Black
  • Polished Chrome
  • Satin Chrome

MUST ALSO PURCHASE 802 series outside trim for a complete handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.