Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hancock Knob Interior Single Cylinder Handleset Trim

  • Mfr # 971H-11P-GC

  • Zoro # G008581102


product price: $91.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971H-11P-GC
Zoro #
G008581102
UPC #
-
Country of Origin
United States

Description

in Venetian Bronze
Hancock KnobFeaturing SmartKeyHancocks elegant, traditional style blends perfectly with most design styles while adhering to the high industry standards.Great hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's door knobs are sure to define your decor from the moment someone walks into your home.Features:
  • Designer style and superior security with this Kwikset Signature Series product
  • Universal handing
  • Latch has round corner faceplate
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
  • Easily installs in minutes with just a screwdriver
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch Face 1 x 2-1/4
Backset:
  • Adjustable to 2-3/8 or 2-3/4.
  • UL 2-3/4 standard 2-3/8 optional
Door Thickness:
  • 1-3/8 1-3/4 doors standard
  • 2-1/4 doors optional on 720 and 740 models only
Cylinder:
  • SmartKey Pin & Tumbler
Faceplates:
  • 1 x 2-1/4. Specify round corner, square corner or drive-in
Strikes:
  • 2-1/4 full lip. Specify round corner or square corner. Other options available
Bolt:
  • 1/2 throw
Door Handing:
  • Reversible for both left and right handed doors
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • N/A
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 749 and 755.
  • Optional UL* 1/3 hour fire rating for all functions.
Functions: Passage - 720:
  • Both knobs always free.
Privacy - 730:
  • Both knobs locked or unlocked by turn button inside. Outside knob unlocked by emergency key.
Keyed Entry - 740:
  • Both knobs locked or unlocked by key outside or turn button inside.
Vestibule - 750:
  • Outside unlocked only while key is turned. Inside always free.
Half Dummy - 788:
  • For doors where only a pull is required. No operation.
Finishes:
  • 3 - Polished Brass
  • 5 - Antique Brass
  • 11P - Venetian Bronze
  • 15 - Satin Nickel
  • 15A - Antique Nickel
  • 26 - Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.