
Shop KWIKSET
See all product information
Henley Lever Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish
Mfr # 300HYL-15
Zoro # G115503066
product price:Â $58.39
/eaKey Features
Finish
Satin Nickel
Series
Kwikset Security Series
Handle Length
7.1 in
Width
6.1 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300HYL-15
Zoro #
G115503066
UPC #
883351900249
Country of Origin
Mexico
Dimensions
Handle Length
7.1 in
Width
6.1 in
Details
Finish
Satin Nickel
Series
Kwikset Security Series
Material
Zinc
Color
Satin Nickel
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.