Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Control Deadbolt, 1" L Throw, Zinc

  • Mfr # 817-26D-SMT-UL-RCAL-RCS

  • Zoro # G112936812


product price: $62.85
/ea

Key Features

Application
Exterior Door
Mortise/Cylindrical
Cylindrical
Material
Zinc
Door Thickness - Minimum
1 3/8 in
ANSI Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-26D-SMT-UL-RCAL-RCS
Zoro #
G112936812
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Throw Length
1 in

Details

Application
Exterior Door
Mortise/Cylindrical
Cylindrical
Material
Zinc
ANSI Grade
2
Item
Key Control Deadbolt
Includes Hardware
Hardware Included
Standards
ANSI/BHMA
ADA Compliant
No
Backset
2 3/8 in, 2 3/4 in
Includes
Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Key Control Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike, Material Zinc, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.