Keyless Access Deadbolt Locks
- Mfr # 918CNT-ZW700-514-SMT-RCALFD-RCS
- Zoro # G623781826
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
KW-1 Keyway
ANSI/BHMA Finish
Flat Black Coated
Access Method
Key, Keypad
Hand Orientation
Non-Handed
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 918CNT-ZW700-514-SMT-RCALFD-RCS
- Zoro #
- G623781826
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 5 1/8 in
- Overall Width
- 5 1/2 in
- Door Thickness - Maximum
- 2 in
- Overall Height
- 9 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
Details
- Item
- Keyless Access Deadbolt Locks
- Key Override Options
- KW-1 Keyway
- ANSI/BHMA Finish
- Flat Black Coated
- Access Method
- Key, Keypad
- Hand Orientation
- Non-Handed
- Backset
- 2 3/8 in, 2 3/4 in
- Power Source
- Battery
- Case Material
- Stainless Steel
- ADA Compliant
- No
- Product Type
- Electronic Keypad Deadbolt
- ANSI Grade
- 2
- Color
- Black
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Keyless Access Deadbolt Locks, Access Method Key, Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.