Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 9240-TRL-15-RBP-4AL-RCS
- Zoro # G623781727
product price:Â
$
80.99
/ea
Key Features
Door Thickness - Minimum
1 3/8 in
Hand Orientation
Non-Handed
Overall Depth
5 1/8 in
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9240-TRL-15-RBP-4AL-RCS
- Zoro #
- G623781727
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Satin Nickel-Plated
- ADA Compliant
- No
- Product Type
- Electronic Keypad Deadbolt
- Case Material
- Stainless Steel
- Backset
- 2 3/8 in, 2 3/4 in
- Color
- Satin Nickel
- Access Method
- Key, Push Button Keypad
- Power Source
- Battery
- Key Override Options
- KW-1 Keyway
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Overall Height
- 9 3/4 in
- Door Thickness - Maximum
- 2 in
- Overall Width
- 5 1/2 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.