Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 9260-TRL-L03-SMT-RCALFD
- Zoro # G723781832
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Brass
Overall Width
5 1/2 in
ADA Compliant
No
Power Source
Battery
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9260-TRL-L03-SMT-RCALFD
- Zoro #
- G723781832
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5 1/2 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Door Thickness - Maximum
- 2 in
- Overall Height
- 9 3/4 in
Details
- Item
- Keyless Access Deadbolt Locks
- Color
- Polished Brass
- ADA Compliant
- No
- Power Source
- Battery
- Key Override Options
- KW-1 Keyway
- Product Type
- Electronic Keypad Deadbolt
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI Grade
- 2
- Case Material
- Stainless Steel
- Access Method
- Key, Push Button Keypad
- ANSI/BHMA Finish
- Bright Brass, Clear Coated
- Hand Orientation
- Non-Handed
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Polished Brass
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.