Zoro Homepage

Kingston Privacy Lever

  • Mfr # 733KNL-15-RCAL-RCS

  • Zoro # G908569163


product price: $79.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733KNL-15-RCAL-RCS
Zoro #
G908569163
UPC #
-
Country of Origin
United States

Description

with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
Kingston LeverLight CommercialOur light commercial door locks and lever products are ANSI/BHMA certified and meet UL fire ratings and ADA requirements.Specifications: ANSI/BHMA:
  • Grade 3 Certified
Door Prep:
  • Crossbore 2-1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 1-3/4 doors standard
Cylinder:
  • SmartKey Security or Pin & Tumbler
Latch:
  • Adjustable to 2-3/8 or 2-3/4
  • Specify round corner or square corner, WFL
Strikes:
  • 2-1/4 full lip UL
  • Specify round corner or square corner
  • Other options include 2-3/4 T-Strike and 4-7/8 ASA
Bolt:
  • 1/2 throw
Door Handing:
  • Reversible for right or left-hand doors
ADA:
  • Lever options are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
UL:
  • Meets UL 3 hour fire rating for all functions
Interior Locking:
  • Push button for Kingston & Carson
  • Turn button for Interconnect
Functions: Passage/Hall/Closet:
  • Both levers always free.
Privacy/Bed/Bath:
  • Both levers locked or unlocked by ADA turn button inside. Outside lever unlocked by emergency key.
Entry:
  • Both levers locked or unlocked by key outside or ADA turn button inside.
Entry, Free Interior:
  • Outside locked or unlocked by key outside or turn button inside. Inside always free.
Storeroom/Vestibule:
  • Outside unlocked only while key is turned. Inside always free.
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • 11P - Venetian Bronze
  • 26D - Satin Chrome
  • 15 - Satin Nickel
  • 3 - Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.