This item is Discontinued.

Kwikset Kingston Satin Chrome Storeroom Keyed UL Door Lever Featuring SmartKey 781KNL 26D SMT RCAL 3028

This item is Discontinued.

Kwikset

Kingston Satin Chrome Storeroom Keyed UL Door Lever Featuring SmartKey (Discontinued)

Mfr # 781KNL 26D SMT RCAL 3028
Zoro # G508639693
UPC # 883351485692
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
781KNL 26D SMT RCAL 3028
Zoro #
G508639693
UPC #
883351485692
Country of Origin
United States

Description

A clean, streamlined design on the Kingston fits a wide range of decorating styles from traditional and ranch to contemporary. Both knobs/levers can be locked or unlocked by a key on the outside, or push button on the inside. The Satin Chrome finish gives the product a modern and minimalist look.
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey security Re-Key technology is compatible with Kwikset KW1 keyway
  • Comes with 2 keys
  • Latch is 20-minutes fire rated with round corner face
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Meets or exceeds Underwriter Laboratories UL testing requirements specified for each product grade or rating
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical, 5-years finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.