Kingston Satin Chrome UL Rated Privacy Bed/Bath Door Lever

  • Mfr # 733KNL 26D RCAL 3031

  • Zoro # G108569154


product price:  $90.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
733KNL 26D RCAL 3031
Zoro #
G108569154
UPC #
883351482783
Country of Origin
United States

Description

A clean, streamlined design on the Kingston fits a wide range of decorating styles from traditional and ranch to contemporary. This privacy knob/lever is best used in interior bedroom and bathroom applications where privacy is required. Both knobs/levers are operated by the push button on the inside. The outside knob/lever is unlocked by an emergency key. The Satin Chrome finish gives the product a modern and minimalist look.
  • Designer style and superior security with this Kwikset signature series product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch includes round corner faceplate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • ANSI/BHMA grade 2 certified
  • Includes adjustable backset to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Meets or exceeds Underwriter Laboratories UL testing requirements specified for each product grade or rating
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.