15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Knob Lockset, Bright Brass, Passage

KWIKSET| Zoro #: G1257943| Mfr #: 200CV 3 RCAL RCS GR

$18.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1257943 Mfr #: 200CV 3 RCAL RCS GR
Ligature Resistant: NoStrike Dim.: 2-1/4"
Electrical/Mechanical: MechanicalStyle: Kwikset Cove
Lockset Function: PassageKnob Material: Brass
Lockset Performance Strength: Light DutyIncludes: Hardware
Backset: 2-3/8" or 2-3/4"Strike Type: Round Corner Full Lip Strike
Pins: 5Lockset Fire Rating: Not Rated
ADA Compliant: NoStandards: ANSI
Lockset Finish: Bright BrassLockset Grade: 3
Mortise/Cylindrical: CylindricalSeries: Kwikset
Lockset Handle Type: KnobRequired Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Kwikset Cove Style, Bright Brass Lockset Finish, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series Kwikset, Strike Dim. 2-1/4 In., Strike Type Round Corner Full Lip Strike

Product Reviews