
Knob Lockset, Mechanical, Dummy, Grd. 3
Mfr # 488P-11P
Zoro # G2924372
product price: $11.75
/eaSold in multiples of 20 for $235.00
Key Features
Lockset Function
Dummy
Lockset Grade
3
Finish
Venetian Bronze
Required Door Thickness
1 3/8 in and 1 3/4 in
Series
Kwikset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488P-11P
Zoro #
G2924372
UPC #
883351150675
Country of Origin
China
Dimensions
Required Door Thickness
1 3/8 in and 1 3/4 in
Height
2.8 in
Width
3 in
Length
3.3 in
Description
Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Tylo Style, Venetian Bronze Lockset Finish, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 0, Required Door Thickness 1 3/8 in and 1 3/4 in, Series Kwikset, Strike Dim. 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.