Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Dummy, Grd. 3

  • Mfr # 488T 5 GR

  • Zoro # G3365345


product price: $9.19
/ea
Sold in multiples of 20 for $183.80

Key Features

Lockset Function
Dummy
Lockset Grade
3
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
Kwikset
Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488T 5 GR
Zoro #
G3365345
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Item
Knob Lockset
Lockset Function
Dummy
Lockset Grade
3
Series
Kwikset
Pins
0
Strike Dim.
2-1/4 in
Lockset Performance Strength
Light Duty
Ligature Resistant
No
Backset
2-3/8 in or 2-3/4 in
Style
Tylo
Standards
ANSI A156.2
Includes
Mounting hardware
Strike Type
Round Corner Full Lip Strike
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Lockset Finish
Antique Brass
Location Type
Residential
Key Type
Not Keyed
Knob Material
Brass
Lockset Fire Rating
Not Rated
Lockset Handle Type
Knob
ADA Compliant
No

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Tylo Style, Antique Brass Lockset Finish, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 0, Required Door Thickness 1-3/8 in and 1-3/4 in, Series Kwikset, Strike Dim. 2-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.