Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance

  • Mfr # 400T-5

  • Zoro # G4432239


product price: $23.29
/ea

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance/Office
Required Door Thickness
1-3/8 in to 3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400T-5
Zoro #
G4432239
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in

Details

Lockset Finish
Antique Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance/Office
Keyway Type
Pin/Tumbler
Key Type
Different
Series
400
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Includes
Latch, Mounting Hardware, Strike
Strike Type
Round Corner
Pins
5
Strike Dim.
1-3/4 in x 2-1/4 in
For Use With
Keyed Door
Standards
ANSI/BHMA
Location Type
Residential
Number of Keys
2
Lockset Performance Strength
Standard Duty
Knob Material
Brass
Item
Knob Lockset
Ligature Resistant
No
Lockset Fire Rating
Not Rated
ADA Compliant
No
Style
Tylo

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tylo Style, Antique Brass Lockset Finish, Keyway Type Pin/Tumbler, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Keyed Door, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Brass, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.