Zoro Homepage

Knob Lockset, Mechanical, Half Dummy

  • Mfr # 488P-15

  • Zoro # G4432099


product price: $10.39
/ea

Key Features

Lockset Function
Half Dummy
Lockset Grade
3
Finish
Satin Nickel
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488P-15
Zoro #
G4432099
UPC #
00883351635257
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in

Details

Item
Knob Lockset
Lockset Function
Half Dummy
Lockset Grade
3
Finish
Satin Nickel
Keyway Type
None
Series
400
Location Type
Residential
Lockset Finish
Satin Nickel
Pins
0
Ligature Resistant
No
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Standard Duty
For Use With
Inactive Door
Lockset Fire Rating
Not Rated
Style
Polo
Knob Material
Brass
Mortise / Cylindrical
Cylindrical
Backset
2-3/8 in or 2-3/4 in
Number of Keys
0
Includes
Half Dummy Knob, Mounting Hardware
Standards
ANSI/BHMA
ADA Compliant
No
Lockset Handle Type
Knob
Key Type
Not Keyed
Strike Type
None

Description

Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 3, Polo Style, Satin Nickel Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Inactive Door, Includes Half Dummy Knob, Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.