Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Satin Chrome, Tylo Style

  • Mfr # 400T-26DS

  • Zoro # G4432823


product price: $28.99
/ea

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance/Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400T-26DS
Zoro #
G4432823
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance/Office
Keyway Type
Kwikset SmartKey KW1
Key Type
Different
Series
400T
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Number of Keys
2
Style
Tylo
Lockset Fire Rating
Not Rated
ADA Compliant
No
Pins
5
Location Type
Residential
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA
Includes
Mounting hardware
Strike Type
Round Corner Full Lip Strike
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Item
Knob Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Knob Material
Steel

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tylo Style, Satin Chrome Lockset Finish, Keyway Type Kwikset SmartKey KW1, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Steel, Location Type Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.