Zoro Homepage

Knob Lockset, Satin Nickel, Polo Style

  • Mfr # 400P-11PS

  • Zoro # G4432309


product price: $32.85
/ea

Key Features

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Material
Zinc
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400P-11PS
Zoro #
G4432309
UPC #
883351542593
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Length (In.)
8.2 in
Width (In.)
3.5 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Material
Zinc
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset SmartKey KW1
Key Type
Different
Series
400P
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in or 2 3/4 in
Location Type
Residential
Lockset Fire Rating
Not Rated
Number of Keys
2
Pins
5
Ligature Resistant
No
Standards
ANSI/BHMA
Strike Dim.
1 1/4 in x 4 7/8 in
Knob Material
Steel
Strike Type
Round Corner Full Lip Strike
For Use With
Residential/Light Commercial Applications
Item
Knob Lockset
Includes
Mounting hardware
ADA Compliant
No
Style
Polo
Lockset Performance Strength
Standard Duty
Color
Venetian Bronze

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Polo Style, Satin Nickel Lockset Finish, Keyway Type Kwikset SmartKey KW1, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Steel, Location Type Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.