This item is Discontinued.

Kwikset Kwikset 488AO-3 Polished Brass Aliso Single Dummy Door Knob 488AO-3

This item is Discontinued.

Kwikset

Kwikset 488AO-3 Polished Brass Aliso Single Dummy Door Knob (Discontinued)

Mfr # 488AO-3
Zoro # G503703139
UPC # 883351517096
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
488AO-3
Zoro #
G503703139
UPC #
883351517096
Country of Origin
China

Description

Kwikset is committed to delivering unmatched security features to homeowners safety above all else. We regularly consult with the nation's best security experts and locksmiths to refine and enhance our products. We are the only lock providers that delivers the Smart Key technology, which uniquely protects against lock picking and bumping, two of the more common forms of lock break.

Features
  • Designed for left or right handed doors
  • Easy to install on standard doors
  • Includes an adjustable latch to fit all standard doors
Specifications
  • Finish : Polished Brass
  • Edge Bore: 1"
  • Door Thickness: 1-1/2", 1-3/4", 1-3/8", 1-5/8"
  • Projection: 2.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.