This item is Discontinued.

This item is Discontinued.
Kwikset 92001-403 Balboa Passage Door Lock; Satin Nickel (Discontinued)
Mfr #
200BL-15V1
Zoro #
G203720184
UPC # 883351271493
Country of Origin China
Category Passage Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200BL-15V1
Zoro #
G203720184
UPC #
883351271493
Country of Origin
China
Description
A good selection of door hardware, door locks, accessories, including door knobs, door levers, deadbolts, handlesets, pocket door hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Hall/ Closet (Passage) Function - Both Knobs/Levers Always Unlocked
- No Handing Required
- Box Pack
- For Use On Interior Doors Requiring No Locking Functionality, Such As Hallway or Closet Doors
- Limited Lifetime Mechanical and Finish N/A
- Backset: 2 3/8" or 2 3/4"
- Strike: Round Corner Full Lip
- Cross Bore Size: 2 1/8"
- Color: Satin Nickel
- Material: Zinc
- Function: Passage
- Design: Balboa
- Grade: Grade 3
- Case Quantity: 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.