This item is Discontinued.

Kwikset Kwikset 968HFLSQT-15 Halifax Dummy Interior Pack Door Lever with Square Rosette - Satin Nickel 968HFLSQT-15

This item is Discontinued.

Kwikset

Kwikset 968HFLSQT-15 Halifax Dummy Interior Pack Door Lever with Square Rosette - Satin Nickel (Discontinued)

Mfr # 968HFLSQT-15
Zoro # G104012449
UPC # 883351517331
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
968HFLSQT-15
Zoro #
G104012449
UPC #
883351517331
Country of Origin
China

Description

Kwikset is committed to delivering unmatched security features to homeowners safety above all else. We regularly consult with the nation's best security experts and locksmiths to refine and enhance our products. We are the only lock providers that delivers the Smart Key technology, which uniquely protects against lock picking and bumping, two of the more common forms of lock break.

Features
  • Constructed from solid zinc
  • A reversible, symmetrical design for right or left handed doors
  • Simple multi-step installation is guaranteed to fit on standard pre-drilled doors
  • Available in round corner, square corner and drive-in latch faceplate options for maximum versatility
Specifications
  • Finish: Satin Nickel
  • Handle Material: Metal
  • Rosette Shape: Square
  • Shape: Straight
  • Handing: Left, Reversible, Right
  • Handle Style: Lever
  • Style: Modern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.