This item is Discontinued.

Kwikset Kwikset Bright Brass Tylo Knob Entry Lockset & Deadbolt  92420-031 92420-031

Kwikset Bright Brass Tylo Knob Entry Lockset & Deadbolt 92420-031 (Discontinued)

  • Mfr # 92420-031
  • Zoro # G303770393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92420-031
Zoro #
G303770393
UPC #
42049948684
Country of Origin
China

Description

  • Entry lockset and deadbolt
  • Two of our most popular Tylo knobs
  • Two single cylinder deadbolts, grade 3 security
  • Adjustable latch-2-.38" to 2-.75"
  • Both keyed alike
  • Four keys included
  • Two keyed alike
  • Length: 3
  • Width: 11.5
  • Height: 13.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.