This item is Discontinued.

Kwikset Kwikset Satin Chrome 6 Keyed Alike Tylo Entry Knob With Single Cylinder Deadbol 96900-252

This item is Discontinued.

Kwikset

Kwikset Satin Chrome 6 Keyed Alike Tylo Entry Knob With Single Cylinder Deadbol (Discontinued)

Mfr # 96900-252
Zoro # G004061189
UPC # 42049951189
Country of Origin China
Category Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96900-252
Zoro #
G004061189
UPC #
42049951189
Country of Origin
China

Details

Color
Satin Chrome
Item
Tylo Knob with Single Cylinder Deadbolt Combo Pack
Type
Mechanical Lock
Application
Door
Product Line
Tylo

Description

  • Classic design entry knob
  • Lends a graceful finish to any door
  • Kwik-install installation
  • Tylo collection
  • Single cylinder deadbolt
  • ANSI/BHMA A156.2 grade 3 security
  • Both knobs locked or unlocked by key outside or turnbutton inside
  • 5-pin with pin and tumbler only
  • .50" throw for all functions
  • Length: 10.3
  • Width: 3.1
  • Height: 10.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.