This item is Discontinued.

Kwikset Kwikset Satin Nickel Left Hand Surface Mounted Tustin Half Dummy Trim Lever 978 97880-673

This item is Discontinued.

Kwikset

Kwikset Satin Nickel Left Hand Surface Mounted Tustin Half Dummy Trim Lever 978 (Discontinued)

Mfr # 97880-673
Zoro # G603709581
UPC # 883351044592
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97880-673
Zoro #
G603709581
UPC #
883351044592
Country of Origin
China

Description

  • Fashionable and stylish wave silhouette design half dummy trim lever
  • Tustin collection
  • Fits left handed doors
  • Does not perform a function other than for decorative purposes or as a pull
  • Signature Series
  • Meets 3 hour fire rating for all UL lever functions
  • .50" throw Nickel plated bolt
  • 1-.38" to 1-.75" door standards
  • Adjustable to 2-.38" or 2-.75" backset
  • Length: 10
  • Width: 3
  • Height: 6.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.