This item is Discontinued.

Kwikset Kwikset Venetian Bronze SmartCode Signature Series Single Cylinder Deadbolt 990 99090-003

This item is Discontinued.

Kwikset

Kwikset Venetian Bronze SmartCode Signature Series Single Cylinder Deadbolt 990 (Discontinued)

Mfr # 99090-003
Zoro # G403771061
UPC # 883351145930
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99090-003
Zoro #
G403771061
UPC #
883351145930
Country of Origin
China

Description

  • Keyless entry deadbolt
  • Single cylinder design
  • Signature Series collection
  • The ultimate in convenience and security
  • The only one touch locking motorized deadbolt
  • Complements any Kwikset knob, lever or handleset
  • Back-lit keypad for increased visibility
  • Installs in minutes with just a screwdriver with no hard wiring required
  • Includes SmartKey re-key technology
  • Length: 3.5
  • Width: 10
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.