Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladera Keyed Entry Lever

  • Mfr # 405LRL-RDT-15-SMT-6AL-RCS

  • Zoro # G008579666


product price: $95.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405LRL-RDT-15-SMT-6AL-RCS
Zoro #
G008579666
UPC #
-
Country of Origin
United States

Description

Smart Key with Round Rose, 6AL Latch and Round Corner Strike in Satin Nickel
Ladera LeverFeaturing SmartKeySimple and understated, the Ladera lever will surely delight. The linear and unadorned look of the Ladera lever makes it an excellent choice for a transitional or contemporary themed dcor.Features:
  • Reversible lever fits both left and right-hand doors
  • Available with square or round rose
  • ANSI/BHMA Grade 3 Certified
Specifications: Door Prep:
  • 2-1/8 diameter face hole
  • & 1diameter latch hole
Backset:
  • Adjustable 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard. 2 1/4 doors optional on 200 and 405 functions only
Cylinder:
  • SmartKey Security or traditional 5-Pin pin & tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner, square corner or drive-in
Strikes:
  • 2-1/4 Full lip round corner strike. Other options available
Bolt:
  • 1/2 Throw
Door Handing:
  • Reversible for passage, privacy or entry. Specify handing only with inactive levers
ANSI/BHMA:
  • Grade 3
  • all functions except 488
ADA:
  • Functions 200 and 420 are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
Functions: Passage/Hall/Closet:
  • Both levers always free 200 LRL
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key 300 LRL
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside 405 LRL SMT
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation 488 LRL
Finishes:
  • Venetian Bronze 11P*
  • Satin Nickel 15*
  • MatteBlack 514*
  • Polished Chrome 26
  • Satin Chrome 26D
  • *Microban Antimicrobial Technology
  • Matte Black finish available in square rose only

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.