Ladera Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish
- Mfr # 300LRLSQT-26
- Zoro # G809090674
product price:Â
$
35.19
/ea
Key Features
Finish
Bright Chrome
Required Door Thickness
1-3/8in to 1-3/4in
Series
Kwikset Security Series
Lockset Function
Privacy
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300LRLSQT-26
- Zoro #
- G809090674
- UPC #
- 883351713115
- Country of Origin
- China
Dimensions
- Required Door Thickness
- 1-3/8in to 1-3/4in
- Bore Dia.
- 2-1/8 in
Details
- Finish
- Bright Chrome
- Series
- Kwikset Security Series
- Lockset Function
- Privacy
- Material
- Zinc
- Strike
- Round Corner Full Lip Strike
- Backset
- Adjustable Backset
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Hand
- Reversible
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Ladera Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.