Ladera Matte Black Passage Lever Right or Left Handed
- Mfr # 92001-587
- Zoro # G305267594
Specifications
Details
- MFR #
- 92001-587
- Zoro #
- G305267594
- UPC #
- 883351748971
- Country of Origin
- Taiwan, Province of China
Description
As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. Simple and understated, the Ladera lever will surely delight. The linear and unadorned look of the Ladera lever makes it an excellent choice for a transitional or contemporary themed décor. This passage knob/lever is best used on interior hall and closet applications where no locking is required, so the knob/lever is always free to turn. The knob/lever is reversible and mounts on both left and right handed doors. The rich tones of Matte Black add the finishing touch to this product. The Matte Black finish provides a rich and warm complement to the product’s style.
- • Fully reversible lever, can be installed on both right handed and left handed doors
- • Latch has 3 interchangeable faceplates; round corner, square corner and drive-in collar
- • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- • ANSI/BHMA grade 3 certified
- • Latch has adjustable backset 2-3/8 inch to 2-3/4 inch to fit all standard door preparations
- • Includes full lip round strike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.