Grade 2 Passage Cylindrical Lock, L Lever, Non-Keyed, Black Suede Finish, Non-handed
- Mfr # 28-7U15 LL BSP
- Zoro # G114532814
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Suede
Width
6.875
Depth
4.25
Color
Black Suede
Length
8.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7U15 LL BSP
- Zoro #
- G114532814
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Suede
- Color
- Black Suede
- series
- 7-Line Bored Lever Locks
Dimensions
- Width
- 6.875
- Depth
- 4.25
- Length
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.