Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurel Knob Interior Dummy Handleset Trim, Bright Polished Chrome

  • Mfr # 968L-26GC

  • Zoro # G908580335


product price: $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968L-26GC
Zoro #
G908580335
UPC #
-
Country of Origin
United States

Description

Laurel Knob Interior Dummy Handleset Trim in Polished Chrome
Laurel KnobFeaturing SmartKeyThe Laurel knob is beautifully designed, transitional knob style that blends well with any home decor.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade 2 Certified Quality And Security
  • Adjustable to Fit All Standard Door Preparations
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1
  • Latch face 1 or 2-1/4
Backset:
  • Adjustable 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2-1/4 Specify 6-way, round corner,
  • square corner or drive-in
Strikes:
  • 2-1/4 Full lip standard. Specify round corner, square corner
Bolt:
  • 1/2 Throw for all functions
ANSI/BHMA:
  • A156.2 Grade 2
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Iron Black - 514

MUST ALSO PURCHASE 802 series outside trim for a complete handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.