Zoro Homepage

Laurel Passage Knob

  • Mfr # 720L-514-6AL-RCS-GC

  • Zoro # G608568183


product price: $75.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720L-514-6AL-RCS-GC
Zoro #
G608568183
UPC #
883351569200
Country of Origin
United States

Description

with 6AL Latch and Round Corner Strike in Iron Black
Laurel KnobFeaturing SmartKeyThe Laurel knob is beautifully designed, transitional knob style that blends well with any home decor.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade 2 Certified Quality & Security
  • Adjustable to Fit All Standard Door Preparations
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1
  • Latch face 1 or 2-1/4
Backset:
  • Adjustable 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2-1/4 Specify 6-way, round corner,
  • square corner or drive-in
Strikes:
  • 2-1/4 Full lip standard. Specify round corner, square corner
Bolt:
  • 1/2 Throw for all functions
ANSI/BHMA:
  • A156.2 Grade 2
Functions: Passage/Hall/Closet:
  • Both knobs always free
Privacy/Bed/Bath:
  • Both knobs locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Iron Black - 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.