Zoro Homepage

Left Hand Ladera Interior SGL CYL Handle

  • Mfr # 966LRLRDTLH-26D.UNIV

  • Zoro # G1033530


product price: $48.15
/ea

Key Features

Series
Kwikset Security Series
Finish
Satin Chrome
Length
5.6 in
Width
3.7 in
Depth
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966LRLRDTLH-26D.UNIV
Zoro #
G1033530
UPC #
883351625104
Country of Origin
China

Dimensions

Length
5.6 in
Width
3.7 in
Depth
3.6 in
Size
4-1/5" Lever Length; 1-8/9" Projection

Details

Series
Kwikset Security Series
Finish
Satin Chrome
Item
Left Hand Ladera Interior SGL CYL Handle
Color
Satin Chrome
Material
Zinc

Description

Left Hand Ladera Interior SGL CYL Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.