Zoro Homepage
This item is Discontinued.
Kwikset Lever Lockset, Brass, Entrance Function 405DNL-3SV2

Lever Lockset, Brass, Entrance Function (Discontinued)

  • Mfr # 405DNL-3SV2
  • Zoro # G4432729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405DNL-3SV2
Zoro #
G4432729
UPC #
00883351274067
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Dorian, Lockset Finish Brass, Keyway Type Kwikset SmartKey KW1, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features SmartKey(R) Re-Key Technology, For Use With Various Door Types, Handle Material Steel, Includes Hardware, Item Door Lever Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.