Zoro Homepage

Lever Lockset, Brass, Passage Function

  • Mfr # 720TNL-3

  • Zoro # G4435492


product price: $38.39
/ea

Key Features

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720TNL-3
Zoro #
G4435492
UPC #
883351858267
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
720TNL
Style
Tustin
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Round Corner Full Lip Strike
Ligature Resistant
No
Cylinder Core Type
Conventional
Features
Fully Reversible Lever, Left Hand, Right Hand
Item
Door Lever Lockset
Lockset Fire Rating
Not Rated
Handle Material
Steel
Lockset Finish
Brass
Lockset Performance Strength
Medium Duty
Mortise / Cylindrical
Cylindrical
Key Material
Keys Not Included (Lock Is Keyless)
Voltage
none
ADA Compliant
Yes
Standards
ANSI/BHMA
Number of Keys
0
Function
Passage
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Tustin, Lockset Finish Brass, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Various Door Types, Handle Material Steel, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.