Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # 788TNL LH 3 GR

  • Zoro # G3283244


product price: $20.85
/ea
Sold in multiples of 20 for $417.00

Key Features

Grade
2
Series
788TNL
Fire Rated
Not Rated
Location Type
Residential
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788TNL LH 3 GR
Zoro #
G3283244
UPC #
883351149037
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Details

Item
Lever
Grade
2
Finish
Polished Brass
Series
788TNL
Fire Rated
Not Rated
Location Type
Residential
Ligature Resistant
No
Lockset Grade
2
ADA Compliant
No
Electrical/Mechanical
Mechanical
Features
Dummy, Left Hand
Mortise / Cylindrical
Cylindrical
Standards
ANSI
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Lockset Function
Dummy
Handle Material
Zinc
Includes
Mounting hardware
Lockset Performance Strength
Medium Duty
Backset
2 3/8 in or 2 3/4 in
Style
788TNL Tustin
Lockset Finish
Bright Brass
Lockset Fire Rating
Not Rated
Key Material
Keys Not Included (Lock Is Keyless)
For Use With
Left Hand Doors
Keyway Type
None
Strike Type
Round Corner Full Lip Strike
Lockset Handle Type
Lever
Key Type
Not Keyed
Number of Keys
0
Material
Zinc
Keying
Unkeyed

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style 788TNL Tustin, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Features Dummy, Left Hand, For Use With Left Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Key Material Keys Not Included (Lock Is Keyless), Location Type Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.