Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 3

  • Mfr # 405DNL-15S

  • Zoro # G2398602


product price: $51.95
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405DNL-15S
Zoro #
G2398602
UPC #
883351251525
Country of Origin
China

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Length
6.8 in
Height
3.1 in
Width
5.7 in
For Door Thickness
1-3/8 to 1-3/4"

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
405DNL Dorian
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Different
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in or 2 3/4 in
Features
Fully Reversible Lever, Left Hand, Right Hand
Item
Lever
Ligature Resistant
No
Number of Keys
2
Strike Type
Round Corner Full Lip Strike
Location Type
Residential
Handle Material
Metal
ADA Compliant
No
Number of Pins
5
Lockset Fire Rating
Not Rated
Series
405DNL
Lockset Performance Strength
Light Duty
For Use With
Left or Right Hand Doors
Key Material
Brass/Nickel Silver
Includes
Hardware and Keys
Standards
ANSI A156.14
Finish
Satin Nickel
Grade
3
Color
Satin Nickel
Material
Metal
Keying
Keyed Different
Fire Rated
Not Rated

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 405DNL Dorian, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.14, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Left or Right Hand Doors, Handle Material Metal, Includes Hardware and Keys, Item Lever, Key Material Brass/Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.