Lever Lockset, Venetian Brz, Tustin Style

  • Mfr # 788TNL RH 11P

  • Zoro # G4432552


product price:  $22.69
/ea

Key Features

Series
788TNL
Number of Keys
0
Required Door Thickness
1-3/8 in to 1-3/4 in
Style
Tustin
Lockset Fire Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788TNL RH 11P
Zoro #
G4432552
UPC #
00042049479706
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Door Lever Lockset
Series
788TNL
Number of Keys
0
Style
Tustin
Lockset Fire Rating
Not Rated
For Use With
various Door Types
Handle Material
Steel
Voltage
none
Key Type
Not Keyed
Standards
ANSI/BHMA
Lockset Performance Strength
Medium Duty
Lockset Function
Dummy
Lockset Handle Type
Lever
Strike Type
Round Corner
Number of Pins
0
Lockset Finish
Venetian Bronze
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Cylinder Core Type
Conventional
Features
Right Hand
Includes
Hardware
Backset
2-3/8 in or 2-3/4 in
Keyway Type
None
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Lockset Grade
Not Graded
Electrical/Mechanical
Mechanical
Key Material
Keys Not Included (Lock Is Keyless)
Mortise/Cylindrical
Cylindrical
Location Type
Residential
Visual Indicator Message
No Message
Hand
Right

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade Not Graded, Style Tustin, Lockset Finish Venetian Bronze, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Right Hand, For Use With Various Door Types, Handle Material Steel, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.