Light Commercial Kingston Lever Interconnected Passage Door Lock SmartKey with 2-3/8in NFL (Discontinued)
- Mfr # 508KNL-15S.238.SCL.SCS.LK.23155
- Zoro # G115501789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
508KNL-15S.238.SCL.SCS.LK.23155
Zoro #
G115501789
UPC #
883351925846
Country of Origin
Mexico
Dimensions
Length
16.1 in
Width
7.2 in
Depth
3.9 in
Details
Finish
Satin Nickel
Color
Satin Nickel
Description
. Light Commercial Kingston Lever Interconnected Passage Door Lock SmartKey with 2-3/8in NFL Square Corner Latch and 85278 Square Corner Strike Keyed to 23155 LESS KEY Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.