This item is Discontinued.

Kwikset Lever Lockset, Mechanical, Entrance, Grd. 3 405DL/405DL 26D RCAL RCS K2 GR

Lever Lockset, Mechanical, Entrance, Grd. 3 (Discontinued)

  • Mfr # 405DL/405DL 26D RCAL RCS K2 GR
  • Zoro # G0860203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405DL/405DL 26D RCAL RCS K2 GR
Zoro #
G0860203
UPC #
883351225311
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
For Door Thickness
1-3/8 to 1-3/4"

Details

Item
Lever
Lockset Function
Entrance
Location Type
Commercial
Electrical/Mechanical
Mechanical
Key Type
Keyed Alike
Keyway Type
Kwikset
Grade
3
Lockset Grade
3
Finish
Satin Chrome
Series
405DL
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in or 2 3/4 in
Number of Pins
5
Strike Dim.
1 3/4 in x 2 1/4 in
Style
405DL Delta
Includes
Hardware
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Light Duty
Standards
ANSI A156.2
Handle Material
Metal
Lockset Finish
Satin Chrome
Mortise / Cylindrical
Cylindrical
Strike Type
Round Corner Full Lip Strike
ADA Compliant
No
Number of Keys
4
Ligature Resistant
No
Pins
5
Material
Metal
Strike
1 3/4 x 2 1/4
Keying
Keyed Alike
Function
Entry
Cylinder
KW1
Type
Light Duty
Fire Rated
Not Rated

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 405DL Delta, Lockset Finish Satin Chrome, Keyway Type Kwikset, Key Type Keyed Alike, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Handle Material Metal, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Light Duty, Number of Keys 4, Number of Pins 5, Required Door Thickness 1 3/8 in to 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.