Zoro Homepage

Lisbon Half Dummy Lever, Iron Black

  • Mfr # 157LSLSQT-514

  • Zoro # G008580440


product price: $32.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157LSLSQT-514
Zoro #
G008580440
UPC #
883351580298
Country of Origin
United States

Description

Lisbon Half Dummy Lever with Square Rose in Iron Black
Lisbon leverKwikset Signature SeriesThe Lisbon lever is the quintessential example of contemporary design sleek and simple yet ergonomically pleasing. The sophisticated contour of the lever complements any contemporary setting.Features:
  • Reversible lever fits both left and right-hand doors
  • Push button feature on privacy and keyed entry
  • ANSI/BHMA Grade 2 Certified
Specifications: Door Prep:
  • 2-1/8 Cross bore
  • 1 Edge bore
  • 1 x 2-1/4 Latch face
Backset:
  • Adjustable 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2-1/4 Specify round corner, square corner or drive-in
Strikes:
  • 2-1/4 Full lip round corner strike Other options available
Bolt:
  • 1/2 Throw
Door Handing:
  • Reversible for passage, privacy or entry. Specify handing only with inactive levers
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • Functions 154, 155, 156 satisfy section 4.13.9 ADA requirement
UL:
  • Operational UL 1/3-hour fire rating for all functions
Rose:
  • Specify round or square
Functions: Passage/Hall/Closet:
  • Both levers always free 154 LSL
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key 155 LSL
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside 156 LSL SMT
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required No operation 157 LSL
Interior Pack:
  • Outside handleset. Inside lever 966 LSL 971 LSL
Finishes:
  • Matte Black - 514
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished - Chrome 26
  • Satin Chrome - 26D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.