
Lisbon Keyed Entry Lever
Mfr # 156LSL-RDT-11P-SMT-6AL-RCS
Zoro # G608579899
product price:Â $92.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156LSL-RDT-11P-SMT-6AL-RCS
Zoro #
G608579899
UPC #
-
Country of Origin
United States
Description
SmartKey with Round Rose, 6AL Latch and Round Corner Strike in Venetian Bronze
Lisbon leverKwikset Signature SeriesThe Lisbon lever is the quintessential example of contemporary design sleek and simple yet ergonomically pleasing. The sophisticated contour of the lever complements any contemporary setting.Features:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Lisbon leverKwikset Signature SeriesThe Lisbon lever is the quintessential example of contemporary design sleek and simple yet ergonomically pleasing. The sophisticated contour of the lever complements any contemporary setting.Features:
- Reversible lever fits both left and right-hand doors
- Push button feature on privacy and keyed entry
- ANSI/BHMA Grade 2 Certified
- 2-1/8 Cross bore
- 1 Edge bore
- 1 x 2-1/4 Latch face
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 - 1-3/4 Doors standard
- SmartKey Security
- 1 x 2-1/4 Specify round corner, square corner or drive-in
- 2-1/4 Full lip round corner strike Other options available
- 1/2 Throw
- Reversible for passage, privacy or entry. Specify handing only with inactive levers
- Grade 2 Certified
- Functions 154, 155, 156 satisfy section 4.13.9 ADA requirement
- Operational UL 1/3-hour fire rating for all functions
- Specify round or square
- Both levers always free 154 LSL
- Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key 155 LSL
- Both sides locked or unlocked by key outside or turnbutton inside 156 LSL SMT
- For doors where only a pull is required No operation 157 LSL
- Outside handleset. Inside lever 966 LSL 971 LSL
- Matte Black - 514
- Venetian Bronze - 11P
- Satin Nickel - 15
- Polished - Chrome 26
- Satin Chrome - 26D
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.